H100C24Z X 90.08MM

COMPARE

H100C24Z X 90.08MM

Description
H100C24Z X 90.08MM CHAIN SPROCKET ; 1/2" PITCH 24 TEETH 90.08MM BORE

TSUBAKI

Part # H100C24Z X 90.08MM

BDI # 21564141

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.576

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.245
Pitch Diameter - Millimeter: 243.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY