H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T B-STYLE W/HT
Part # 100P11
BDI # 918548
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100SDS11
Description
H100SDS11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T QD-BUSH W/HT
Part # 100SDS11H
BDI # 920201
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100BTL11
Description
H100BTL11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T TAPERLOCK W/HT
Part # 100BTB11H
BDI # 919506
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
100BTL11-3020
Description
100BTL11-3020 RLR CHAIN SPROCKET ; 100 CHAIN 11 TEETH TAPERLOCK BUSHED
Part # 100BTL11-3020
BDI # 21971622
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed