H100SF15
Description
H100SF15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T QD-BUSH W/HT
Part # 100SF15H
BDI # 920203
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100Q15
Description
H100Q15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T B-STYLE W/HT
Part # 100Q15
BDI # 918552
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100BTL15
Description
H100BTL15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T TAPERLOCK W/HT
Part # 100BTB15H
BDI # 919510
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100TB15
Description
H100TB15 TAPER LOCK SPROCKET ; 1-1/4" PITCH 15-TEETH
Part # H100TB15
BDI # 21463107
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed