Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573010
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
H100BTL17
Description
H100BTL17 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 17T TAPERLOCK W/HT
Part # 100BTB17H
BDI # 919512
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
100SF17H
Description
100SF17H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 17T QD-BUSH W/HT
Part # 100SF17H
BDI # 21524821
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
H100Q17
Description
H100Q17 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 17T B-STYLE W/HT
Part # 100Q17
BDI # 918554
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed