H100BTL20
Description
H100BTL20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T TAPERLOCK W/HT
Part # 100BTB20H
BDI # 919515
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
H100E20
Description
H100E20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T QD-BUSH W/HT
Part # 100E20H
BDI # 920191
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
H100Q20
Description
H100Q20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T B-STYLE W/HT
Part # 100Q20
BDI # 918557
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
QD Bushing
Global Part Number GPN:
572144
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed