H100BTL27
Description
H100BTL27 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTB27
BDI # 24345918
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T B-STYLE W/HT
Part # 100Q27
BDI # 918564
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100E27
Description
H100E27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T QD-BUSH W/HT
Part # 100E27H
BDI # 920198
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
H100R27
Description
H100R27 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 27T B-STYLE W/HT
Part # 100R27
BDI # 918574
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed