100Q32H
Description
100Q32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 100Q32
BDI # 917955
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
100BTL32H
Description
H100BTL32 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 32T B-HUB W/HT
Part # 100BTB32
BDI # 24344385
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T R1 BUSHED W/HARDENED TOOTH
Part # 100R32
BDI # 17158655
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Split Taper Bushing
Global Part Number GPN:
573229
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
H100E32
Description
H100E32 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 32T QD-BUSH W/HT
Part # 100E32
BDI # 21971626
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
QD Bushing
Global Part Number GPN:
37842
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed