H100R34
Description
H100R34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R34
BDI # 24346038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed
H100BTL34
Description
H100BTL34 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # H100BTL34
BDI # 24345926
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed
H100Q34
Description
H100Q34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100Q34
BDI # 24346030
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed