100R42H
Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH
Part # 100R42
BDI # 17158657
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Split Taper Bushing
Global Part Number GPN:
573231
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed
H100E42
Description
H100E42 ROLLER CHAIN SPROCKET ; 1-1/4" P 42T E BUSHED W/HARDENED TEETH
Part # 100E42
BDI # 24342901
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed
H100BTL42
Description
H100BTL42 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTB42
BDI # 24345934
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
QD Bushing
Global Part Number GPN:
37846
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Bushed