H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T B-STYLE W/HT
Part # 100P11
BDI # 918548
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100Q12
Description
H100Q12 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 12T B-STYLE W/HT
Part # 100Q12
BDI # 918549
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
H100E23
Description
H100E23 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 23T QD-BUSH W/HT
Part # 100E23H
BDI # 920194
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Bushed
H100Q15
Description
H100Q15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T B-STYLE W/HT
Part # 100Q15
BDI # 918552
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100SK14
Description
H100SK14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 14T QD-BUSH W/HT
Part # 100SK14H
BDI # 920207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed