Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
H100E24
Description
H100E24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T QD-BUSH W/HT
Part # 100E24H
BDI # 920195
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
H100E45
Description
H100E45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T E BUSHED W/HARDENED TEETH
Part # 100E45
BDI # 24342903
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
H100E48
Description
H100E48 ROLLER CHAIN SPROCKET ; 1-1/4" P 48T E BUSHED W/HARDENED TEETH
Part # 100E48
BDI # 24342905
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
H100E35
Description
H100E35 ROLLER CHAIN SPROCKET ; POR 1-1/4" BUSHED W/HARDENED TEETH
Part # 100E35
BDI # 24342895
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed