Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38184
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
H100E45
Description
H100E45 ROLLER CHAIN SPROCKET ; 1-1/4" P 45T E BUSHED W/HARDENED TEETH
Part # 100E45
BDI # 24342903
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
100R45H
Description
100R45H ROLLER CHAIN SPROCKET ; 1-1/4" P 45T R1 BUSHED W/HARDENED TOOTH
Part # 100R45
BDI # 17158658
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
Split Taper Bushing
Global Part Number GPN:
573232
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
QD Bushing
Global Part Number GPN:
37847
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Bushed