H100Q30
Description
H100Q30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 30T B-STYLE W/HT
Part # 100Q30
BDI # 918566
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
H100R28
Description
H100R28 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 28T B-STYLE W/HT
Part # 100R28
BDI # 918575
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.844
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed
H100Q29
Description
H100Q29 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100Q29
BDI # 24346024
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Bushed
H100E30
Description
H100E30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 30T QD-BUSH W/HT
Part # 100E30H
BDI # 920200
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
H100E28
Description
H100E28 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 28T QD-BUSH W/HT
Part # 100E28H
BDI # 920199
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Bushed