H100B36 X 2-11/16
Description
100B36H X 2-11/16 SPROCKET ; 15.038" OD X 2-1/2" LTB X 1-1/4" P STEEL
Part # H100B36 X 2-11/16
BDI # 21472752
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
H100B36F X 1-15/16
Description
H100B36 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 1-15/16IN BORE
Part # H100B36F X 1-15/16
BDI # 21971598
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
H100B36F X 2-7/16
Description
H100B36 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 2-7/16IN BORE
Part # H100B36F X 2-7/16
BDI # 21971600
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
H100B36F X 2-7/8
Description
H100B36 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 2-7/8IN BORE
Part # H100B36F X 2-7/8
BDI # 21971602
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore