Page 1 of 4

Next

Compare
HA100B28F X 1-15/16 KW

COMPARE

HA100B28F X 1-15/16 KW

Description
HA100B28 1-X 15/16IN KW CHN SPROCKET

TSUBAKI

Part # HA100B28F X 1-15/16 KW

BDI # 24334399

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B30 X 2 KW 2SS

COMPARE

H100B30 X 2 KW 2SS

Description
H100B30 X 2 KW 2SS CHAIN SPROCKET ; 12.643" OD X 2" LTB X 1-1/4" P STEEL

TSUBAKI

Part # H100B30 X 2 KW 2SS

BDI # 21524820

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H100B30F X 2-7/8

COMPARE

H100B30F X 2-7/8

Description
H100B30 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 30 TEETH TYPE B 2-7/8IN BORE

TSUBAKI

Part # H100B30F X 2-7/8

BDI # 21971574

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B30H X 1-15/16

COMPARE

100B30H X 1-15/16

Description
100B30H X 1-15/16 SPROCKET ; 1-1/4" PITCH 1-15/16" BORE 30-TEETH

TSUBAKI

Part # 100B30H X 1-15/16

BDI # 21542273

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
A100B28H 2-15/16 KW 2SS

COMPARE

A100B28H 2-15/16 KW 2SS

Description
A100B28H 2-15/16 KW 2SS ALTERED SPROCKET ; 1-1/4IN PITCH 28 TEETH 2-15/16IN BORE

TSUBAKI

Part # A100B28H 2-15/16 KW 2SS

BDI # 21927207

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.164
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.844
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 283.57
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY