H100B10
Description
H100B10 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 10T B-STYLE W/HT
Part # 100B10HT
BDI # 914015
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
H100A10
Description
100A10 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 10T A-PLATE W/HT
Part # 100A10
BDI # 913835
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore