H100B9
Description
H100B9 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 9T B-STYLE W/HT
Part # 100B9HT
BDI # 914036
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
H100A9
Description
100A9 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 9T A-PLATE W/HT
Part # 100A9
BDI # 913856
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore