H100A16
Description
H100A16 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 16T A-PLATE W/HT
Part # 100A16
BDI # 913841
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
H100A13
Description
H100A13 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T A-PLATE W/HT
Part # 100A13
BDI # 913838
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
H100A11
Description
H100A11 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 11T A-PLATE W/HT
Part # 100A11
BDI # 913836
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
H100A12
Description
H100A12 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T A-PLATE W/HT
Part # 100A12
BDI # 913837
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
H100A14
Description
H100A14 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 14T A-PLATE W/HT
Part # 100A14
BDI # 913839
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore