H100A16
Description
H100A16 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 16T A-PLATE W/HT
Part # 100A16
BDI # 913841
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
H100B16F X 1-15/16
Description
H100B16F X 1-15/16 SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # 100BS16 1 15/16
BDI # 917215
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100SF16
Description
H100SF16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T QD-BUSH W/HT
Part # 100SF16H
BDI # 920204
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H100B16F X 2-3/16
Description
H100B16F X 2-3/16 SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 100BS16 2 3/16
BDI # 917217
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore