H100B21F X 1-1/4
Description
H100B21F X 1-1/4 ROLLER CHAIN SPROCKET ; 1 1/4" BORE KW 2SS W/HT
Part # 100BS21 1 1/4
BDI # 917247
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
H100B21
Description
H100B21 1-5/16 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 21T B-STYLE W/HT
Part # 100B21HT
BDI # 914026
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
DS100A21H
Description
DS100A21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # DS100A21
BDI # 17160006
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
572808
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
H100B21 X 1-15/16
Description
H100B21 X 1-15/16 SPROCKET ; 9.044" OD X 2" LTB X 1-1/4" P STEEL
Part # 100BS21 1 15/16
BDI # 21462670
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
H100Q21
Description
H100Q21 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 21T B-STYLE W/HT
Part # 100Q21
BDI # 918558
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed