H100B17F X 2-7/16
Description
H100B17F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # 100BS17 2 7/16
BDI # 917224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
H100SF16
Description
H100SF16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T QD-BUSH W/HT
Part # 100SF16H
BDI # 920204
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H100B15
Description
H100B15 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 15T B-STYLE W/HT
Part # 100B15HT
BDI # 914020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
H100SF15
Description
H100SF15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T QD-BUSH W/HT
Part # 100SF15H
BDI # 920203
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100B17F X 2
Description
H100B17F-2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Part # 100BS17 2
BDI # 917222
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore