H100BTL15
Description
H100BTL15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T TAPERLOCK W/HT
Part # 100BTB15H
BDI # 919510
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100SF15
Description
H100SF15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T QD-BUSH W/HT
Part # 100SF15H
BDI # 920203
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100Q15
Description
H100Q15 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 15T B-STYLE W/HT
Part # 100Q15
BDI # 918552
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
H100B15
Description
H100B15 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 15T B-STYLE W/HT
Part # 100B15HT
BDI # 914020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
H100B15F X 1-15/16
Description
H100B15F X 1-15/16 SPROCKET ; 1-15/16" BORE KW 2SS W/HT
Part # 100BS15 1 15/16
BDI # 917210
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore