Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.244
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
H100Q29
Description
H100Q29 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100Q29
BDI # 24346024
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.244
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Bushed
H100B29 X 2-15/16
Description
100B29H X 2-15/16 SPROCKET ; 12.24" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B29 X 2-15/16
BDI # 21472751
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Finished Bore