H100B30
Description
H100B30 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 30T B-STYLE W/HT
Part # 100B30HT
BDI # 914034
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
H100Q30
Description
H100Q30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 30T B-STYLE W/HT
Part # 100Q30
BDI # 918566
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
H100R30
Description
H100R30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 30T B-STYLE W/HT
Part # 100R30
BDI # 918576
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
H100BTL30
Description
H100BTL30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 30T TAPERLOCK W/HT
Part # 100BTB30H
BDI # 919521
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
H100A30
Description
H100A30 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 30T A-PLATE W/HT
Part # 100A30
BDI # 913854
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore