D100B24H

COMPARE

D100B24H

Description
D100B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B24

BDI # 17160021

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.245
Global Part Number GPN: 37146
Pitch Diameter - Millimeter: 243.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY