HD100R18
Description
HD100R18 SPROCKET ; NO.100-2 CHAIN 1-1/4"P 18T A-TYPE W/HT
Part # D100R18
BDI # 918835
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed