HD100BTL22
Description
HD100BTL22 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD TAPER BUSHED
Part # HD100BTL22
BDI # 21972668
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed