D100E30H
Description
D100E30H ROLLER CHIAN SPROCKET ; 100 ANSI 30 TEETH E-STYLE QD BUSHING
Part # D100E30H
BDI # 24346232
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed