D100R35H
Description
D100R35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100R35
BDI # 918468
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.639
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
D100E30H
Description
D100E30H ROLLER CHIAN SPROCKET ; 100 ANSI 30 TEETH E-STYLE QD BUSHING
Part # D100E30H
BDI # 24346232
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed