D100B22H X 3-1/8
Description
D100B22H X 3-1/8 SPROCKET ; 9.444" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B22H X 3-1/8
BDI # 21463079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
HD100B22F X 2-1/2
Description
HD100B22 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD 2-1/2IN BORE
Part # HD100B22F X 2-1/2
BDI # 21972574
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
HD100B22F X 2-11/16
Description
HD100B22 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B22F X 2-11/16
BDI # 21972576
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
HD100B22F X 2-5/8
Description
HD100B22 X 2-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD 2-5/8IN BORE
Part # HD100B22F X 2-5/8
BDI # 21972578
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
HD100B22F X 3-1/2
Description
HD100B22 X 3-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD 3-1/2IN BORE
Part # HD100B22F X 3-1/2
BDI # 21972584
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore