D100B14H
Description
D100B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B14
BDI # 17160011
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
37136
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
HD100Q14
Description
D100Q14H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 14T A-TYPE W/HT
Part # D100Q14
BDI # 918831
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
HD100B14F X 2-11/16
Description
HD100B14 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B14F X 2-11/16
BDI # 21972482
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
HD100B14F X 2-7/16
Description
HD100B14 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH 2 STRD 2-7/16IN BORE
Part # HD100B14F X 2-7/16
BDI # 21972488
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore