D100B14H
Description
D100B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B14
BDI # 17160011
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
37136
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
HD100Q14
Description
HD100Q14 SPROCKET ; NO.100-2 CHAIN 1-1/4"P 14T A-TYPE W/HT
Part # D100Q14
BDI # 918831
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
D100B14H X 2-3/4
Description
D100B14H X 2-3/4 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 2-3/4
BDI # 21463063
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
D100B14H X 1-7/8
Description
D100B14H X 1-7/8 SPROCKET ; 6.226" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B14H X 1-7/8
BDI # 21472678
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore