D100B10H

COMPARE

D100B10H

Description
D100B10H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B10

BDI # 17160007

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.045
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.598
Global Part Number GPN: 37132
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B9H

COMPARE

D100B9H

Description
D100B9H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100B9

BDI # 17159945

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 3.655
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.185
Global Part Number GPN: 37150
Pitch Diameter - Millimeter: 92.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A10

COMPARE

D100A10

Description
D100A10 ; POR SPROCKET SB

TSUBAKI

Part # D100A10

BDI # 913188

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.045

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.598
Pitch Diameter - Millimeter: 102.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A9

COMPARE

D100A9

Description
D100A9 ; POR SPROCKET SB

TSUBAKI

Part # D100A9

BDI # 913212

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.655

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.185
Pitch Diameter - Millimeter: 92.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY