T100B21H

COMPARE

T100B21H

Description
E100B21 SPROCKET ; SB 1 1/4"

TSUBAKI

Part # E100B21

BDI # 17160081

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Global Part Number GPN: 572432
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T100B21 2.8725IN/2.873IN BORE PER DWG

COMPARE

T100B21 2.8725IN/2.873IN BORE PER DWG

Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET

TSUBAKI

Part # T100B21 2.8725IN/2.873IN BORE PER DWG

BDI # 25939040

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY