Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
RS10-1B18SS RSB 30MM LTB
Description
RS10-1B18SS RSB 30MM LTB SPROCKET
Part # RS10-1B18SS RSB 30MM LTB
BDI # 25183536
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore