D10B13H X 14MM RSB
Description
D10B13H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B13
BDI # 22381164
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore