D10B17H X 16MM RSB
Description
D10B17H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B17
BDI # 22381172
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore