D10B35H X 20MM RSB
Description
D10B35H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B35H X 20MM RSB
BDI # 22381198
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore