D10B40H X 30MM RSB
Description
D10B40H X 30MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B40
BDI # 22381204
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore