H120A16
Description
120A16 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 16T A-PLATE W/HT
Part # 120A16
BDI # 913863
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore