Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
H120BTL27
Description
H120BTL27 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL27
BDI # 24345942
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed
H120R27
Description
H120R27 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H120R27
BDI # 24346050
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.734
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Bushed