H120B22X60MM 18X4.4MM KW 2SS
Description
H120B22X60MM 18X4.4MM KW 2SS SPRKT ; (1)SS OVER KW (1)SS AT 120DEG
Part # H120B22X60MM 18X4.4MM KW 2SS
BDI # 25953171
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
H120B22F X 2-7/16
Description
H120B22 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 22 TEETH TYPE B 2-7/16IN BORE
Part # H120B22F X 2-7/16
BDI # 21971702
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore