H120B24F X 2-15/16
Description
H120B24 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 24 TEETH TYPE B 2-15/16IN BORE
Part # H120B24F X 2-15/16
BDI # 21971706
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
H120B24F X 70MM 20X4.9MM KW 2SS
Description
H120B24 X 70MM 20X4.9MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120 DEGTREES
Part # H120B24F X 70MM 20X4.9MM KW 2SS
BDI # 25953184
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore