H120B27F X 2-15/16

COMPARE

H120B27F X 2-15/16

Description
H120B27 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 27 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B27F X 2-15/16

BDI # 21971714

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY