H120Q12
Description
H120Q12 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 12T B-STYLE W/HT
Part # 120Q12
BDI # 918578
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
H120SF12
Description
H120SF12 ROLLER CHAIN SPROCKET ; 1-1/2" P 12T SF BUSHED W/HARDENED TEETH
Part # 120SF12H
BDI # 24342941
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
H120B12
Description
H120B12 1-3/8 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 12T B-STYLE W/HT
Part # 120B12HT
BDI # 914039
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.498
Other Features:
1-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore