H120B14
Description
H120B14 1-3/8 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 14T B-STYLE W/HT
Part # 120B14HT
BDI # 914041
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
H120BTL14
Description
H120BTL14 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 14T TAPERLOCK W/HT
Part # 120BTB14H
BDI # 919524
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
H120SF14
Description
H120SF14 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 14T QD-BUSH W/HT
Part # 120SF14H
BDI # 21973011
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
H120Q14
Description
120Q14 ROLER CHAIN SPROCKET ; `1-1/2" P 14T BORED FOR Q1 BUSHING
Part # 120Q14
BDI # 918580
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.472
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
H120B14 X 2-3/4
Description
120B14H X 2-3/4 SPROCKET ; 7.472" OD X 2-1/4" LTB X 1-1/2" P STEEL
Part # H120B14 X 2-3/4
BDI # 21462615
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore