Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H120R19
Description
H120R19 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 19T B-STYLE W/HT
Part # 120R19
BDI # 918588
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H120B19
Description
H120B19 1-1/4 RSB ROLLER CHAIN SPROCKET ; 19T NO.120 CHAIN STOCK BORE STEEL
Part # 120B19HT
BDI # 22149748
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
H120E19
Description
H120E19 ROLLER CHAIN SPROCKET ; 1-1/2" P 19T E BUSHED W/HARDENED TEETH
Part # 120E19H
BDI # 24342871
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H120B19 X 2-3/4
Description
120B19H X 2-3/4 SPROCKET ; 9.89" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B19 X 2-3/4
BDI # 21462748
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Finished Bore