H120B28
Description
H120B28 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 28T B-STYLE W/HT
Part # 120B28HT
BDI # 914055
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
H120BTL28
Description
H120BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB28
BDI # 24345944
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
H120E28
Description
H120E28 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 28T QD-BUSH W/HT
Part # 120E28H
BDI # 21971740
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed
H120B28F X 2-15/16 STD KW 2SS
Description
H120B28F X 2-15/16 STD KW 2SS SPORCKET ; 120 ANSI 28 TEETH 2-15/16" BORE
Part # H120B28F X 2-15/16 STD KW 2SS
BDI # 25847364
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore