H120S45
Description
H120S45 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H120S45
BDI # 24346060
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
H120B45 X 2-15/16 KW 2SS
Description
H120B45 X 2-15/16 KW 2SS SPROCKET
Part # H120B45 X 2-15/16 KW 2SS
BDI # 21472592
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore
H120B45F X 2-15/16
Description
H120B45F X 2-15/16 ROLLER CHAIN SPROCKET ; W/ STD KW AND 2- SETSCREWS
Part # H120B45F X 2-15/16
BDI # 21559215
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore