H120SF13
Description
H120SF13 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 13T QD-BUSH W/HT
Part # 120SF13H
BDI # 21462609
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
H120Q13
Description
H120Q13 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 13T B-STYLE W/HT
Part # 120Q13
BDI # 918579
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
H120TB13
Description
H120TB13 SPROCKET ; 120 ANSI 13 TEETH 1-1/2" P TAPER BORE
Part # H120TB13
BDI # 21463150
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed